
Cable Clip, Polyethylene, 1/4 in Bundle Dia., Black
Mfr # VO108447
Zoro # G110935824
product price:Â $26.99
/eaKey Features
Material
Polyethylene
Clamp Color
Black
Max. Bundle Dia.
1/4 in
Mounting Method
Nail
Width
1/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VO108447
Zoro #
G110935824
UPC #
654204509786
Country of Origin
China
Dimensions
Max. Bundle Dia.
1/4 in
Width
1/4 in
Details
Item
Cable Clip
Material
Polyethylene
Clamp Color
Black
Mounting Method
Nail
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.