Chain Sprocket, 5/8" Bore Diameter, SS

  • Mfr # 50B16SS

  • Zoro # G110986697


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
16
Bore Type
Plain
Chain Number
50
For Chain Pitch
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50B16SS
Zoro #
G110986697
UPC #
-
Country of Origin
China

Dimensions

Maximum Bore Diameter
1 3/4 in
Outside Diameter
3.517 in
Bore Diameter
5/8 in
Pitch Diameter
3.204 in
Hub Diameter
2 1/2 in

Details

Item
Chain Sprocket
Material
Stainless Steel
Number of Teeth
16
Bore Type
Plain
Chain Number
50
For Chain Pitch
5/8 in
Hub Type
One Side
Hub Projection
1 in
Finish
Plain
For Number of Strands
Single
Standards
REACH Certification, RoHS Compliant

Description

Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 1 3/4 in, Number of Teeth 16, Outside Diameter 3.517 in, Pitch Diameter 3.204 in, Bore Type Plain, Chain Number 50, Finish Plain, Hub Diameter 2 1/2 in, Hub Projection 1 in, Standards REACH Certification, RoHS Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.