
Heavy Duty Tarp, 9 ft x 12 ft, 12 Mil, Desert, Polyethylene
Mfr # X1T-CAN-T12-DES-1209
Zoro # G110990274
product price:Â $31.65
/eaKey Features
Finished Size
9 ft x 12 ft
Color
Desert
Tarp Material
Polyethylene
Thickness
12 Mil
Tarp Strength
Heavy Duty
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
X1T-CAN-T12-DES-1209
Zoro #
G110990274
UPC #
-
Country of Origin
Unknown
Dimensions
Finished Size
9 ft x 12 ft
Thickness
12 Mil
Tarp Finished Length
9 ft
Tarp Finished Width
12 ft
Width
12 ft.
Details
Color
Desert
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Grommet Material
Aluminum
Grommet Spacing
18 in
Shape
Rectangular
Description
12 Mil is a Heavy Duty Premium Poly Tarp / Canopy that offers durability and versatility, whether you use it as a car cover, to rake leaves, as a tent base or to cover your lawn mower. The 12 mil polyethylene tarp is three-ply, waterproof and resistant to the sun's UV rays. It's also rot proof, acid resistant and almost impossible to tear. Made with rope reinforcing around the edges and aluminum grommets spaced every 18 inches apart. Canopies
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.