Bx-Shower Curtain, 42 X 72, Vinyl, White, 42" W, 72" L
Mfr # 9537-427200-GR
Zoro # G1110457
product price: $46.69
/eaKey Features
Color
White
Length
72"
Width
42"
Material
Vinyl
Mounting Type
Standard Grommets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9537-427200-GR
Zoro #
G1110457
UPC #
-
Country of Origin
United States
Dimensions
Length
72"
Width
42"
Overall Width
42 in
Dimension
72" L x 42" W
Hanging Length
72 in
Details
Color
White
Material
Vinyl
Item
Bx-Shower Curtain,42 X 72
Mounting Type
Standard Grommets
Number of Hooks Required
7
Pattern
Solid
Product Type
Shower Curtain
Resistance Properties
Stain Resistant
Grommet Material
Aluminum
Description
Bx-Shower Curtain,42 X 72, Color White, Grommet Material Aluminum, Hanging Length 72 in, Material Vinyl, Mounting Type Standard Grommets, Number of Hooks Required 7, Overall Width 42 in, Pattern Solid, Product Type Shower Curtain, Resistance Properties Stain-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.