
Disposable Gloves, 6 mil Palm, Nitrile, L, 100 PK, Blue
Mfr # BUY00711856
Zoro # G111109613
product price:Â $35.95
/pk 100, $0.36/eaKey Features
Material
Nitrile
Palm Thickness
6 mil
Color
Blue
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BUY00711856
Zoro #
G111109613
UPC #
-
Country of Origin
China
Dimensions
Palm Thickness
6 mil
Size
L
Details
Material
Nitrile
Item
Disposable Gloves
Color
Blue
Latex-Free
Latex-Free
Description
Economical, puncture-resistant with great comfort, dexterity and tactile sensitivity. Silicone free; Powder free; 6 Mil; Blue. This product is equivalent to part number: S-9643L. Sold in a quantity of 100 per case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.