Mirror, Angle Frame, 18x36

  • Mfr # 780-018360

  • Zoro # G1111391


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Standards
ADA Compliant, ASTM C 1036, ASTM C 1503
Mirror Surface
Glass
Shape
Rectangular
Features
Alternate Reflective Surfaces, Concealed Mounting
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780-018360
Zoro #
G1111391
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
18 in
Thickness
1/4 in

Details

Standards
ADA Compliant, ASTM C 1036, ASTM C 1503
Item
Bx-Mirror,18 X 36
Mirror Surface
Glass
Shape
Rectangular
Features
Alternate Reflective Surfaces, Concealed Mounting
Mirror Type
With Frame
Product Type
Bathroom Mirror
Frame Material
Stainless Steel
Resistance Properties
Theft Resistant
ADA Compliant
Yes
Frame Finish
Satin
Tilt Type
Fixed

Description

Bathroom Mirror, Shape Rectangular, Tilt Type Fixed, Overall Height 36 in, Overall Width 18 in, Frame Finish Satin, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Included, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant ADA Compliant, Product Type Bathroom Mirror, Features Alternate Reflective Surfaces, Concealed Mounting, Frame Material Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.