Shower and Eye/Face Wash, Steel Pipe, 91 15/16 in H, Green

  • Mfr # 8315CTFP.220V.8

  • Zoro # G111165039


product price:  $5,333.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
91 15/16 in
Color
Green
Environment
Freezing Temperatures
Shower Activation
Pull Handle
Pipe Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8315CTFP.220V.8
Zoro #
G111165039
UPC #
611970352008
Country of Origin
China

Dimensions

Height
91 15/16 in
Shower Spray Head Diameter
10 5/8 in
Inlet Pipe Size
1 1/4 in
Depth
43 in
Width
16 3/8 in
Mount Hole Diameter
3/8 in
Outlet Pipe Size
1/2 in

Details

Item
Shower and Eye/Face Wash
Color
Green
Environment
Freezing Temperatures
Shower Activation
Pull Handle
Pipe Material
Steel
Standards
CSA Certified to ANSI Z358.1
Includes
Drench Hose, Foot Treadle, Re-Circulation Loop, Thermal Actuator Bleed Valves
Eyewash Activation
Pull Handle
Voltage
220 V
NEMA Rating
4
Valve Material
Brass
Features
Electrical System and Pressurized Plumbing are Factory-Built and Tested, Reduced Packaging Size Allows for UPS Shipment with Greatly Lowered Chance for Shipping Mishaps, Unique 3-Way Valve Design Reduces the Amount of "Dead Leg" Water in the System Resulting in Less Opportunity for Legionella Growth
Shower Handle Material
Plastic
Includes Showerhead Shroud
Yes
Eyewash Spray Head Material
ABS Plastic
Includes Drench Hose
Yes
Amps
1.25 A
Minimum Flow Rate
4 gpm
Series
AXION(R)
Number of Eyewash Spray Heads
1
Minimum Operating Temperature
-30 Degrees F
Maximum Flow Rate
20 gpm
Coverage
Eyes and Face
Inlet Pipe Thread Type
NPT
Installation Type
Plumbed
ANSI Compliance
Primary
Assembly
Assembled
Valve Features
Freeze Protection
Inlet Connection Location
Middle/Top
Includes Foot Pedal
Yes
Electrical Connection Type
Hardwired
Hazardous Location Rating
Class I Division 2 Groups B, C, D
Shower Spray Head Material
ABS Plastic
Barrier Free
Yes
Bowl Style
No Bowl
Inlet Pipe Gender
Female

Description

Combo shower eye face wash

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.