Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100/Box, 10 Boxes, Blue

  • Mfr # HOSGLN135FL

  • Zoro # G111183224


product price:  $87.15
/pk 10, $8.72/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
4 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HOSGLN135FL
Zoro #
G111183224
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
L
Palm Thickness
4 mil
Length
9.5 in

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free

Description

Hospeco Gloves,Exam,Nitrile,4 mil,9-1/2''L,Large,100/BX,10BX/CT,BE GLOVE,NITRILE,EXAM,4M,L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.