Overboots, Dielectric Rubber Toe, 5 in Height, Bob Sole, Black, Red, 16

  • Mfr # 51511 16-ES

  • Zoro # G111208965


product price:  $221.99
/pr
Free Shipping & Returns

Key Features

Size
16
Color
Black, Red
Toe Type
Dielectric Rubber
Waterproof
Yes
Footwear Sole Pattern
Bob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51511 16-ES
Zoro #
G111208965
UPC #
-
Country of Origin
China

Dimensions

Size
16
Boot Height
5 in
Fits Shoe Size
16 to 18

Details

Item
Overboots
Color
Black, Red
Toe Type
Dielectric Rubber
Waterproof
Yes
Footwear Sole Pattern
Bob
Completely Non Metallic
Yes
Standards
ASTM
Electrical Hazard Rated
Yes
Insulated
No
Upper Material
Rubber
Features
Hand-Layered Construction, Fabric Lining, Non-Skid Bar Tread Outsole
Footwear Application
Climbing
Footwear Closure
Pull-On
Shoe Style
Ankle

Description

Overboot, Ankle, Footwear Sole Pattern Bob, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 16 to 18, Boot Height 5 in, Size 16, Waterproof Yes, Upper Material Rubber, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.