Antifatigue Mat, 12' L x 4' W, 5/8" Thickness, Dark Gray

  • Mfr # WF 1242DG

  • Zoro # G111224354


product price:  $418.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Gray
Thickness
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WF 1242DG
Zoro #
G111224354
UPC #
23244324190
Country of Origin
United States

Dimensions

Length
12'
Width
4'
Thickness
5/8"

Details

Item
Antifatigue Mat
Color
Dark Gray

Description

  • •Workers-Delight Foodmaster is the only anti-microbial, anti-fatigue mat specially designed to meet the needs of a busy kitchen. It is formulated to resist the spillage of kitchen cooking elements. The anti-microbial properties are resistant to mold, bacteria growth, and mildew. The mat is backed with our Zedlan anti-fatigue foam to prevent aches and pains from extended standing.
  • •For commercial applications in the foodservice preparation areas.
  • •Zedlan Foam outwears other foam products by nearly three to one.
  • •Specially formulated, durable surface resists occasional spills of food, sugar, fat, oil, and alcohol that are easy to clean.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.