Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5PFV5
Zoro #
G1112307
UPC #
022315357907
Country of Origin
United States
Dimensions
Dia. (In.)
16
Height (In.)
31
Length (In.)
16
Manufacturers Warranty Length
5 yr.
Details
Item
Fibrewound Water Tank
Tank (Gal.)
14
Tank Style
Vertical
Construction Material
Fiberglass-Wound
Gallons Drawdown @ 30-50 PSI
4.5
Precharge Pressure (PSI)
40
Inlet/Outlet NPT (In.)
1 F
Max. Temp. (F)
120
Gallons Drawdown @ 60-80 PSI
3.1
Inlet Distance (In.)
2
Gallons Drawdown @ 50-70 PSI
3.4
Gallons Drawdown @ 80-100 PSI
2.5
Gallons Drawdown @ 40-60 PSI
3.9
Agency Compliance
WQA Classified to ANSI/NSF 61 Drinking Water
Gallons Drawdown @ 70-90 PSI
2.8
Max. Working Pressure (PSI)
125
Gallons Drawdown @ 20-40 PSI
5.3
Diaphragm
Butyl
Description
Fibrewound Water Tank, Manufacturers Warranty Length 5 yr
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.