Mirror, Channel Frame, 24x60
Mfr # 781-024602
Zoro # G1112310
product price:Â $350.40
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Standards
ADA Compliant, ASTM C 1036, ASTM C 1503
Mirror Surface
Glass
Shape
Rectangular
Features
Alternate Reflective Surfaces, Concealed Mounting
Product Type
Bathroom Mirror
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
781-024602
Zoro #
G1112310
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1/4 in
Overall Width
24 in
Overall Height
60 in
Details
Standards
ADA Compliant, ASTM C 1036, ASTM C 1503
Item
Channel Frame Mir,24 X 60
Mirror Surface
Glass
Shape
Rectangular
Features
Alternate Reflective Surfaces, Concealed Mounting
Product Type
Bathroom Mirror
Frame Material
Stainless Steel
Resistance Properties
Theft Resistant
Frame Finish
Bright Annealed
ADA Compliant
Yes
Mirror Type
With Frame
Tilt Type
Fixed
Description
Channel Frame Mir,24 X 60, Shape Rectangular, Tilt Type Fixed, Overall Height 60 in, Overall Width 24 in, Frame Finish Bright Annealed, Mounting Location Wall, Mirror Surface Glass, Mirror Type With Frame, ADA Compliant ADA Compliant, Product Type Bathroom Mirror, Features Alternate Reflective Surfaces, Concealed Mounting, Frame Material Stainless Steel, Resistance Properties Theft-Resistant, Standards ASTM C 1036, ASTM C 1503, Thickness 1/4 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.