Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20035
Zoro #
G1112343
UPC #
010054200356
Country of Origin
China
Dimensions
Cable Length
84 in
Overall Height
1 5/8 in
Overall Width
3 5/8 in
Overall Depth
9 1/4 in
Details
Application
Allows Up to 5 Independent Wall Mount 1s or 2s to Be Controlled From 1 Single Location
Standards
UL, CuL Listed
Category Type
Battery and Charger Accessories
Input Amps
2.5
Item
Master Docking Station
Test Feature
12-14
Description
Master Docking Station, Cable Length 84 in, Overall Depth 9 1/4 in, Overall Height 1 5/8 in, Overall Width 3 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.