Men's Work Boot, 10 1/2 Leather, 6 in Height, After Dark

  • Mfr # TB126038001

  • Zoro # G111265814


product price:  $126.99
/pr
Free Shipping & Returns

Key Features

Color
After Dark
Height
6 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB126038001
Zoro #
G111265814
UPC #
197064625789
Country of Origin
Dominican Republic

Dimensions

Size
10 1/2
Footwear Width
M
Height
6 in
Width
M
Overall Height
6 in

Details

Item
Work Boot
Color
After Dark
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Oil-Resisting Sole
Yes
Style Family
6-Inch Work Boot
Metal Chip-Resisting Sole
Yes
Heel Definition
Defined Heel
Metatarsal Guard
No
Toe Cap Material
Steel
Non Metallic Upper
No
Construction
Direct Attached
Shank Material
Nylon
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Insulated
Yes
Maximum Heat Rating
570 Degrees F
Midsole Material
EVA
Manufacturer-Suggested Sole Slip Rating
Better
Style Number
26038
Removable Insole
No
Chemical-Resisting Sole
Yes
Insulation Weight
200 g
Closure
Lace Up
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Conductive
No
Liner Material
Mesh
Static Dissipative
No
Wide Toe Cap
No
Non-Marking Sole
No
All-Leather Upper
Yes
Liner Technology
Antimicrobial
Insulation Technology
Thermolite(R)
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Technology
Agion Bactericide
Insole Material
Polyurethane
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color After Dark, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number 26038, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.