Men's Work Boot, 8 Leather, 6 in Height, Black

  • Mfr # TB126036001

  • Zoro # G111265838


product price:  $114.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Height
6 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB126036001
Zoro #
G111265838
UPC #
197064624331
Country of Origin
Dominican Republic

Dimensions

Size
8
Footwear Width
M
Height
6 in
Width
M
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Completely Non Metallic
No
Non-Marking Sole
Yes
Closure
Lace Up
Metatarsal Guard
No
Liner Material
Mesh
Shank Material
Nylon
Conductive
No
Midsole Material
EVA
Non Metallic Upper
No
Style Family
6-Inch Work Boot
Construction
Direct Attached
Static Dissipative
No
Maximum Heat Rating
570 Degrees F
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Toe Shape
Round
Puncture-Resistant Sole
No
Removable Insole
Yes
Style Number
26036
Insulated
Yes
ASTM Standards Met
Electrical Hazard (EH)
Insulation Weight
200 g
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insulation Technology
Thermolite(R)
All-Leather Upper
Yes
Liner Technology
Antimicrobial
Insole Technology
24/7 Comfort System
Insole Material
Polyurethane

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number 26036, Toe Cap Material Not Applicable, Insulated Yes, Waterproof Yes, Overall Height 6 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.