Standard Crown Cap Nut, 1/4"-20, Steel, Nickel Plated, 15/32 in H, 100 PK

  • Mfr # DNI025P5-100BX

  • Zoro # G1112745


product price:  $14.15
/pk 100, $0.14/ea

Key Features

Material
Steel
Profile
Standard Crown
Finish
Nickel Plated
Material Grade/Class
Not Graded
Overall Height
15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DNI025P5-100BX
Zoro #
G1112745
UPC #
096653000115
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Overall Height
15/32 in
Hex Width
7/16 in
Fastener Thread Depth
7/32 in
Nut Height
15/32 in
Thread Depth
7/32"
Width Across Flats
7/16 in
Dia./Thread Size
1/4"-20

Details

Item
Cap Nut
Material
Steel
Profile
Standard Crown
Finish
Nickel Plated
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Removable
Yes
Pack Size
Small Pack
Resistance Properties
Corrosion Resistant
Thread Type
Coarse
Fastener Thread Direction
Right Hand
Fastener Finish
Nickel Plated
Nut Style
Cap Nut
Basic Material
Steel

Description

Cap Nut, Material Grade/Class Not Applicable, Material Steel, Finish Nickel-Plated, Thread Size 1/4 In.-20, Overall Height 0.469 in, System of Measurement Inch, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Thread Direction Right Hand, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.