
GVP9-HH, Disposable Gloves, 3.0 mil Palm, Vinyl, Powder-Free, XL, 10 PK, Clear
Mfr # SZNGVP9XLHHCT
Zoro # G111319586
product price:Â $68.99
/pk 10, $6.90/eaKey Features
Material
Vinyl
Palm Thickness
3.0 mil
Size
XL
Color
Clear
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SZNGVP9XLHHCT
Zoro #
G111319586
UPC #
-
Country of Origin
China
Dimensions
Palm Thickness
3.0 mil
Size
XL
Finger Thickness
3.5 mil
Length
9.25 in
Details
Material
Vinyl
Item
Disposable Gloves
Color
Clear
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
GVP9-HH
Description
GLOVE, VNYL, PF, 10/100, XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.