1 in ID x 100 ft L Garden Hose, EPDM Tube, Red, Brass x Brass Fitting

  • Mfr # CWR100-100MF

  • Zoro # G111320544


product price:  $433.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 in
Hose Tube Material
EPDM
Hose Reinforcement Material
Fiber
Hose Color
Red
Hose Fitting A Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CWR100-100MF
Zoro #
G111320544
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
100 ft
Hose Inside Dia.
1 in
Hose Fitting A Diameter
1 in
Hose Fitting B Diameter
1 in
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in

Details

Hose Tube Material
EPDM
Hose Reinforcement Material
Fiber
Hose Color
Red
Hose Fitting A Type
MNPSM
Hose Fitting B Type
FNPSM
Item
Garden Hose
Kink Resistant
Yes
Burst Pressure
600 psi
Fitting Material
Brass x Brass
Hose Configuration
Coupled Assembly
Temp. Range
-40 Degrees to 210 Degrees F
Max. Working Pressure @ 70 F
150 psi
Standards
No Standards Met
Hose Cover Material
EPDM
Hose Fitting B Material
Brass
Hose Fitting A Material
Brass
Hose Strain Relief
No

Description

Item Water/Garden Hose, Burst Pressure 600 psi, Fitting Length Not Applicable, Fitting Material Brass, Fitting Size 1 in x 1 in, Fitting Type MNPSM X FNPSM, Garden Hose Type Water Hose, Hose Color Red, Hose Configuration Coupled Assembly, Hose Cover Material EPDM, Hose Fitting A Diameter 1 in, Hose Fitting A Material Brass, Hose Fitting A Size 1 in, Hose Fitting A Type MNPSM, Hose Fitting B Diameter 1 in, Hose Fitting B Material Brass, Hose Fitting B Size 1 in, Hose Fitting B Type FNPSM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.