Knit Gloves, Cut Level A9 , Nitrile , Sandy , S 1 PR

  • Mfr # 11591

  • Zoro # G111320773


product price:  $19.79
/pr

Key Features

Glove Size
S
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11591
Zoro #
G111320773
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
S
Glove Length
8.86 in
Thickness
13 gauge
Size - Numeric
7

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
Hyflex
Cuff Style
Knit
Glove Materials
Graphene, HPPE, Nylon, Spandex, Steel, Tungsten
Glove Construction
Seamless Knit
Palm Type
Coated
Includes Reinforced Thumb Crotch
Yes
Standards
Dermatest, EN388: 2016 -4X43F, EN407 X1XXXX, Oeko-Tex - Standard 100
Surface Resistivity
5.74 x 10^4 ohm/sq
Knit Material Color
Black
Double-Dipped
No
Hand Protection Style
Glove
Touchscreen Compatible
Yes
Silicone-Free
Yes
Latex-Free
Yes
Includes Finger Fourchettes
No
Hem Style
Finished
Fabric Weight
13 gauge
Reversible
No
Finger Coverage
Full Finger
Electrostatic Properties
Dissipative
Glove Hand Style
Left and Right Hand
Glove Lining Material
Graphene, HPPE, Nylon, Spandex, Steel, Tungsten
Lint-Free
No
Glove Coating Color
Black
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Maximum Temperature
100 Degrees C
EN 388 Rating
4X43F
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Seamless Knit, Knit Material Graphene, HPPE, Nylon, Spandex, Steel, Tungsten, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.