Zoro Homepage
This item is Discontinued.
No Product Image Available

Princeton Dual Control Centerset 4In (Discontinued)

  • Mfr # 4508201.002
  • Zoro # G1113318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4508201.002
Zoro #
G1113318
UPC #
012611382048
Country of Origin
Mexico

Details

Flow Rate
2.2 GPM
Mounting Type
Centerset
Item
Princeton Dual Control Centerset 4In
Commercial / Residential
Residential
Residential / Commercial
Residential

Description

Item Princeton Dual Control Centerset 4In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.