Copel/ 8In Widespread With Drain, Chrome (Discontinued)
- Mfr # 7005801.002
- Zoro # G1113379
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7005801.002
Zoro #
G1113379
UPC #
012611418075
Country of Origin
Unknown
Details
Finish
Chrome
Flow Rate
1.5 GPM
Item
Copel/ 8In Widespread With Drain,Chrome
Commercial / Residential
Residential
Residential / Commercial
Residential
Description
Item Copel/ 8In Widespread With Drain,Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.