20 ft x 25 ft Tarp, Blue

  • Mfr # TRA2025

  • Zoro # G111380050


product price:  $38.89
/ea
Sold in multiples of 3 for $116.67

Key Features

Color
Blue
Tarp Finished Length
20 ft
Tarp Finished Width
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRA2025
Zoro #
G111380050
UPC #
-
Country of Origin
Unknown

Dimensions

Finished Size
20 ft x 25 ft
Tarp Finished Length
20 ft
Tarp Finished Width
25 ft

Details

Color
Blue
Item
Tarp

Description

Alliance,Economy Utility Tarp Type: Hurricane/Storm Tarp, Packed with: 2-100', 500 lb test cords,4.5 mil Size: 20x25, Color: Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.