FHSCS & Hammer Nut, For 12136, PK6

  • Mfr # 75-3587-6

  • Zoro # G1114154


product price:  $13.95
/pk 6, $2.32/ea

Key Features

Material
Steel
For Use With
12136
Series
45 Series
Finish
Zinc-Plated
For Slot Width
10.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-3587-6
Zoro #
G1114154
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Slot Width
10.2 mm
Fastener Thread Size
M6
Fastener Thread Length
18 mm

Details

Item
FHSCS & Hammer Nut
Material
Steel
For Use With
12136
Series
45 Series
Finish
Zinc-Plated
Product Type
Bolt Assembly
Compatible Manufacturer Model Number
12136
Fastener Head Type
Flat Head Socket Cap
Compatible Brand and Series
80/20, 45 Series
Fastener Type
Hammer Nut
Threaded Hole Location
Single Center
System of Measurement
Metric

Description

Bolt Assembly, For Slot Width 10.2 mm, Steel, Zinc-Plated, Fastener Thread Size M6, Fastener Thread Length 18 mm, Hammer Nut, Flat Head Socket Cap, Threaded Hole Location Single Center, Drop-In, Metric, Compatible Brand and Series 80/20 45 Series, Compatible Manufacturer Model Number 12136, 45 Series, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.