This item is Discontinued.

Brady Cartridge Label, 1-13/17" W, 1-13/17" L BM71-1000-175-341

Cartridge Label, 1-13/17" W, 1-13/17" L (Discontinued)

  • Mfr # BM71-1000-175-341
  • Zoro # G1114285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BM71-1000-175-341
Zoro #
G1114285
UPC #
-
Country of Origin
United States

Dimensions

Width
1 13/17 in
Length
1 13/17 in
Max. Wire Size
1 AWG
Min. Wire Size
7.7 AWG

Details

Color
White
Item
Cartridge Label
Legend
Blank
Material
Heat Shrink Polyolefin
Standards
MIL-DTL-23053/5C (Class 1) for Insulation Sleeving, MIL-M-81531 for Marking of Electrical Insulating Materials and UL224
Temp. Range
-40 Degrees to 350 Degrees F
For Use With
BMP71 Printer and Ribbon Mfr. No. M71-R4300
Shrink Ratio
2:1
Labels per Roll
500
Application
Wire & Cable ID, Panel ID
Label Material
Heat Shrink Polyolefin Sleeve B341

Description

Cartridge Label, Label Material Heat Shrink Polyolefin Sleeve B341, Labels per Roll 500, Shrink Ratio 2:1, Application Wire & Cable ID, Panel ID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.