
Grinding Wheel, Depressed Center, Gemini Aluminum Oxide, 4-1/2 x 1/8 x 5/8-11, Max RPM: 13580
Mfr # 662528-43590
Zoro # G111436825
product price:Â $8.29
/ea
Sold in multiples of 10 for $82.90
Key Features
Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
1/8 in
Connector Size
5/8 In. - 11
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
662528-43590
Zoro #
G111436825
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Diameter
4-1/2 in
Overall Thickness
1/8 in
Connector Size
5/8 In. - 11
Details
Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Description
Grinding Wheel, Depressed Center, Type 27 - Metal - Gemini Aluminum Oxide, Size: 4-1/2 x 1/8 x 5/8-11, Maximum RPM: 13580 Old # was 662528-30435
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.