Shop DREMEL

114-8153 3-16 Inch Aluminum Oxide Grinding Stone

  • Mfr # 114-8153
  • Zoro # G104171979

product price: 
$
24.95
/ea
Zoro's best price: not eligible for any other offers or promotions

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
114-8153
Zoro #
G104171979
UPC #
80596081539
Country of Origin
Taiwan, Province of China

Description

  • Abrasive Material: Regular Alumina.
  • Cutting Edge Diameter: 3/16".
  • Shank Diameter: 1/8".
  • Speed: 35000 rpm [Max].
  • Tool Shape: Cylinder.
  • Type: Mounted Point.
  • Wire.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.