Digital Micrometer, 0 to 1", 0.0001, Ratchet

  • Mfr # 4KU87

  • Zoro # G1114617


product price:  $93.19
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Includes
Key Spanner, Fitted Carrying Case
Thimble
Ratchet
Lock Nut Type
Positive
SPC Output
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4KU87
Zoro #
G1114617
UPC #
190735850572
Country of Origin
China

Dimensions

Jaw Depth
0.859375 in
Spindle Diameter
0.256 in
Dimension Type
Inch
Spindle Diameter1
0.256 in

Details

Item
Outside Micrometer
Resolution
0.0001"
Range
0 to 1"
Includes
Key Spanner, Fitted Carrying Case
Thimble
Ratchet
Lock Nut Type
Positive
SPC Output
No
Long Form Calibration Certificate
No
Rotating Spindle (Yes/No)
Yes
Anvil Material
Steel
Spindle Material
Steel
Thimble Type
Friction
Mechanical Display Type
Digit Counter
Accuracy
+/-0.0001 in
Maximum Measurement - Inch
1 in
Anvil Shape
Flat
Left-Handed Operation
No
Case Type
Plastic Case
Operation Type
Mechanical
Case Included
Yes
Frame Material
Steel
Spindle Shape
Flat
Minimum Measurement - Inch
0 in
Resolution - Counter
0.001 in
Included Certification
Not Included
Left Handed Operation
No
Inches Measured - Minimum
0 in
Inches Measured - Maximum
1 in
Rotating Spindle
Yes

Description

When you need to measure precise measurements, the Westward 4KU87 Digital Micrometer is the tool for the job. This digital micrometer has a ratchet thimble and an accuracy of +/-0.00016 in. The 0 to 1" range makes this outside micrometer perfect for small or large measurements. With a resolution of 0.0001", it will give you accurate readings every time. Featuring a flat carbide anvil, this micrometer has a positive lock nut type and mechanical operation type with a digit counter display. Whether you are working on your car or assembling furniture, this digital micrometer will be your go-to measuring tool.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.