13-1/2" 2 Slot Stainless Steel Commercial Toaster

  • Mfr # WCT702

  • Zoro # G1114723


product price:  $173.00
/ea
Free Shipping & Returns

Key Features

Type
2-Slice Light Duty
Capacity
2 Slot
Voltage
120V AC
Color
Stainless Steel
Width (In.)
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WCT702
Zoro #
G1114723
UPC #
040072101748
Country of Origin
China

Dimensions

Width (In.)
8 1/4 in
Length (In.)
8 3/4 in
Width
13-1/2"
Depth
8"
Height
8.8"
Overall Depth
7 in
Overall Height
7 3/8 in
Overall Width
13 in

Details

Item
Commercial Toaster
Type
2-Slice Light Duty
Capacity
2 Slot
Voltage
120V AC
Color
Stainless Steel
Standards
cETL Listed, NSF
Includes
Removable Crumb Tray
Material
Steel
Weight
3.9 lb
Toaster Type
Pop-Up
Frequency
60 Hz
Plug Type
5-15P
Wattage
950 W
Slice Capacity
Bagel
Current
15 A

Description

Commercial Toaster, Toaster Type Pop-Up, Slice Capacity Bagel, Conveyor Width Not Applicable, Overall Height 7 3/8 in, Overall Depth 7 in, Overall Width 13 in, Voltage 120V AC, Material Steel, Capacity 2 Slot, Wattage 950 W, Standards cETL Listed, NSF, Plug Type 5-15P, Current 15 A, Frequency 60 Hz, Weight 3.9 lb

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.