Cleaner/Degreaser, 55 gal Drum, Liquid
Mfr # 1600000100055
Zoro # G111495020
product price:Â $560.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Container Type
Drum
Cleaner Form
Liquid
Recommended Dilution
1:10 to 1:30
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Nonflammable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1600000100055
Zoro #
G111495020
UPC #
043318005992
Country of Origin
United States
Dimensions
Size
55 gal
Container Size
55 gal
Details
Item
Cleaner/Degreaser
Container Type
Drum
Cleaner Form
Liquid
Fragrance
Lavender
Recommended Dilution
1:10 to 1:30
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Nonflammable
Yes
Flash Point
Greater than 212 Degrees F
Biodegradable
Yes
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
pH Value
Alkaline
pH Level
9.2
Base Formula
Water Based
Features
Removes Dirt, Grease and Stains, Septic-Safe Formula, Use Full Strength on Heavy Messes or Dilute for Daily Cleaning
Primary Chemical
Water
Standards
EPA Safer Choice, OSHA
VOC Content
0%
NSF Rating
Not Rated
Plastic Safe
Yes
Butyl Free
Yes
Description
Cleaner/Degreaser, Drum, 55 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:10 to 1:30, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, pH Value Alkaline, pH Level 9.2, EPA Safer Choice, Primary Chemical Water, Base Formula Water-Based, Cleaner VOC Range No VOC, NSF Rating Not Rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.