This item is Discontinued.

Ertalyte Tx Off White PET-P Rod Stock 3 ft. L, 4" Dia. 2NHT2

Off White PET-P Rod Stock 3 ft. L, 4" Dia. (Discontinued)

  • Mfr # 2NHT2
  • Zoro # G1116044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2NHT2
Zoro #
G1116044
UPC #
-
Country of Origin
United States

Dimensions

Diameter
4"
Length
3 ft.
Length Tolerance
+0.125/-0.000"
Diameter Tolerance
+0.250/-0.000"

Details

Material
PET-P
Type
Solid Lubricant Filled
Color
Off White
Tensile Strength (PSI)
10500
Item
Rod Stock
Min. Temp. (F)
32
Max. Temp. (F)
210

Description

Rod Stock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.