Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Green Tea 8In Widespread With Drain (Discontinued)

  • Mfr # 7010801.002
  • Zoro # G1116389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010801.002
Zoro #
G1116389
UPC #
012611418181
Country of Origin
Mexico

Details

Flow Rate
1.5 GPM
Commercial / Residential
Residential
Residential / Commercial
Residential
Item
Green Tea 8In Widespread With Drain

Description

Item Green Tea 8In Widespread With Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.