Shaft Collar, Clamp, 1Pc, 6mm, 303 SS

  • Mfr # MCL-6-SS

  • Zoro # G1116394


product price:  $9.99
/ea

Key Features

Number of Pieces
1
Collar Style
Clamp
Outside Dia.
16 mm
Dimension Type
Metric
Width
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCL-6-SS
Zoro #
G1116394
UPC #
634529012741
Country of Origin
United States

Dimensions

Bore Dia.
6 mm
Outside Dia.
16 mm
Dimension Type
Metric
Width
9 mm
Screw Size
M3 x 8
Clearance Dia.
20.8 mm
Width Tolerance
+0.076/-0.254 mm
Collar Width
9 mm
Collar Outside Diameter
16 mm
For Shaft Diameter
6 mm
Bore Diameter
6 mm
Clearance Diameter
20.8 mm
Screw Thread Size
M3

Details

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Item
Shaft Collar
Bore Type - Collars
Plain Bore
Material - Collars
303 Stainless Steel
Item - Shaft Collars
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
1.1 N-m
Collar Construction
1-Piece
Collar Material Grade
303
Bore Type
Round
Collar Material
Stainless Steel
Shaft Locking Type
Clamp On
Screw Material Finish
Bright
Maximum Operating Temperature
176 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Screw Material Grade
304
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-40 Degrees C
Screw Location from Center
5.51 mm
Included Screws
(1) Hex Socket Cap Screw
Collar Material Finish
Bright
Number of Screws
1
Screw Finish
Bright
Weight
0.0247 lbs
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Location (R)
5.51 mm
Finish
Bright, No Plating

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 6 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 16 mm, Inside Height to Flat Not Applicable, Clearance Diameter 20.8 mm, Collar Width 9 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.