
SAFETY SIGN FIRE EXTINGUISHER FRMFXG518XT
Mfr # FRMFXG518XT
Zoro # G111674715
product price:Â $31.55
/eaKey Features
Sign Material
Dura-Plastic
Legend
Fire Extinguisher
Width
14 in
Height
10 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FRMFXG518XT
Zoro #
G111674715
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Sign Material
Dura-Plastic
Legend
Fire Extinguisher
Sign Mounting Style
Mounting Holes
Printed Language
French
Description
Accuform SAFETY SIGN FIRE EXTINGUISHER FRMFXG518XT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.