
Dura-Plastic, 7 in x 10 in, Mounting Holes
Mfr # MACC802XT
Zoro # G111697615
product price:Â $20.55
/eaKey Features
Legend
No Weapons Allowed - The Possession Of Any And All Dangerous Weapons Is Prohibited On These Premises
Height
7 in
Width
10 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MACC802XT
Zoro #
G111697615
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Size
7" x 10"
Details
Legend
No Weapons Allowed - The Possession Of Any And All Dangerous Weapons Is Prohibited On These Premises
Sign Material
Dura-Plastic
Sign Mounting Style
Mounting Holes
Description
Accuform OSHA NOTICE SAFETY SIGN NO WEAPONS MACC802XT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.