Fire Hydrant Pin Lug with Chain, 1-1/2 In
Mfr # 662-1521
Zoro # G1117094
product price:Â $20.89
/eaKey Features
Tightening Method
Pin Lug
Material
Brass
Compatible Pipe Size
1 1/2 in
Thread Type
NH
Finish/Coating
Cast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
662-1521
Zoro #
G1117094
UPC #
-
Country of Origin
China
Dimensions
Compatible Pipe Size
1 1/2 in
Thread Size
1 1/2
Details
Item
Hydrant Cap
Tightening Method
Pin Lug
Material
Brass
Thread Type
NH
Finish/Coating
Cast
Includes Chain
Yes
Hose Fitting Gender
Female
Breakable
No
Color
Gold
Includes
Chain, Gasket
Description
Hydrant Cap, Compatible Pipe Size 1 1/2 in, Hose Fitting Gender Female, Includes Chain Yes, Thread Type NH, Tightening Method Pin Lug, Material Brass, Breakable No, Color Gold, Finish/Coating Cast, Includes Chain, Gasket, Thread Size 1 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.