Tab-Cinching Cable Lockout, 10 ft. L, Cable Dia.: 3/16 in

  • Mfr # CABLO-10

  • Zoro # G1117331


product price:  $33.25
/ea

Key Features

Cable Length
10 ft
Cable Diameter
3/16 in
Cable Material
Steel
Body Material
Polypropylene
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CABLO-10
Zoro #
G1117331
UPC #
754473453527
Country of Origin
United States

Dimensions

Cable Length
10 ft
Cable Diameter
3/16 in
Body Dimensions
3 in H x 7 in L x 8-1/2 in W
Cable Dia.
3/16 in
Padlock Shackle Max. Dia.
9/32 in
Body Height
5.84 in
Body Width
2 in
Body Depth
0.65 in
For Maximum Padlock Shackle Diameter
9/16 in

Details

Cable Material
Steel
Body Material
Polypropylene
Color
Red
Item
Cable Lockout
Cable Lockout Style
Grip-Cinching
Cable Coating Material
Plastic
Standards
OSHA 1910.147
OSHA Compliant
Yes
For Use With
Switches, Valves, Energy Devices
Max. Number of Padlocks
6
Legend
Cable Lockout Device Warning
Cable Color
Red
Cable Material Finish
Plastic
Maximum Number of Padlocks
6
Cable Lockout Type
Squeeze Handle
Body Color
Red
Includes Cable
Yes

Description

Cable Lockout, Body Color Red, Body Material Polypropylene, Cable Color Red, Cable Diameter 3/16 in, Cable Length 10 ft, Cable Lockout Type Squeeze Handle, Cable Material Steel, Cable Material Finish Plastic, Compatible Cable Lockout Not Applicable, For Maximum Padlock Shackle Diameter 9/16 in, Includes Cable Yes, Maximum Number of Padlocks 6, Body Depth 0.65 in, Body Height 5.84 in, Body Width 2 in, Legend Cable Lockout Device Warning, Standards OSHA 1910.147

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.