Tyvek, coverall, SFR, PPE, protection, flame-resistant, 29 1/2 in Inseam, Tyvek(R), Zipper

  • Mfr # ST120SWHXL002500

  • Zoro # G111745477


product price:  $191.99
/pk 25, $7.68/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R)
Inseam
29 1/2 in
Closure Type
Zipper
Features
Patent-Pending Design, Red Chest Patch Border, Red External Stitched Seams, Relaxed Fit Coverall Design Features a Diamond Gusset Crotch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ST120SWHXL002500
Zoro #
G111745477
UPC #
-
Country of Origin
Multiple

Dimensions

Size
XL
Chest Size - Minimum
41 1/4 in
Named Size
XL
Height - Maximum
74 in
Height - Minimum
68 in
Chest Size - Maximum
44 3/4 in

Details

Item
Tyvek, coverall, SFR, PPE, protection, flame-resistant
Color
White
Material
Tyvek(R)
Inseam
29 1/2 in
Closure Type
Zipper
Features
Patent-Pending Design, Red Chest Patch Border, Red External Stitched Seams, Relaxed Fit Coverall Design Features a Diamond Gusset Crotch
Seam Style
Serged
Packaging
Bulk
Series
Tyvek(R) 400 SFR
Closure Features
Storm Flap, Zipper
Material Weight
2 oz/sq yd
Ankle Closure
Open
Cuff Style
Open
Coverall Style
Collared
Collar Style
Plain
Standards
16 CFR 1610 Class 1, AATCC 42, ASTM D1777, ASTM D3776, ASTM D5034, ISO 2758
Includes Outer Boot Flaps
No
Specialized Hazard Type
Secondary Fire Resistance
Clean Process Status
Not Clean Processed
Includes Boot Covers
No
Includes Thumb Loops
No
Anti-Static
No
Sterilization Status
Non-Sterile
Includes Slip Resistant Sole
No

Description

Tyvek, coverall, SFR, PPE, protection, flame-resistant, Ankle Closure Open, ANSI 107 Performance Class Not Applicable, Anti-Static No, Chest Size - Maximum 44 3/4 in, Chest Size - Minimum 41 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Open

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.