Shop LAKELAND
See all product information
Create Account
Coverall, 4XL, Khaki, Cotton, 60 to 62 in Chest, 30 in L Inseam
- Mfr # C08120-4X30
- Zoro # G916494259
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Material
Cotton
Closure Type
Snap/Quick-Release Brass Zipper
Number of Pockets
7
Color
Khaki
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C08120-4X30
- Zoro #
- G916494259
- UPC #
- 884404196961
- Country of Origin
- China
- Material
- Cotton
- Closure Type
- Snap/Quick-Release Brass Zipper
- Number of Pockets
- 7
- Color
- Khaki
Dimensions
- Size
- 4XL
Description
Lakeland coverall series: CO81, 4 extra-large size, khaki, cotton, 60 to 62 in chest, 30 in inseam length, 9 oz fabric weight, adjustable sleeve/flared leg cuff, snap/quick-release brass zipper closure, 7 pockets, resists: arc flash, flame, hazard risk category HRC: 2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.