Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Radial Bearing, 0.75 In Bore, 1.75 In OD 203FFA

Radial Bearing, 0.75 In Bore, 1.75 In OD (Discontinued)

  • Mfr # 203FFA
  • Zoro # G1118993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203FFA
Zoro #
G1118993
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.7500 in
Outside Dia.
1.7500 in
Width
0.5000 in
Outside Dia. Tolerance
+0/-0.00045 in

Details

Item
Radial Ball Bearing
Cage Material
Pressed Steel
Bearing Material
Steel
ABEC Tolerance
1
Max. RPM
11000
Lubrication
Shell Alvania #2
Bore Tolerance
+0/-0.0004 in
Seal Material
NBR
Type
Agricultural

Description

Radial Ball Bearing, Cage Material Pressed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.