This item is Discontinued.

Friedrich PTHP Heat Pump, 7700/7600 Btuh, 230/208V PDH07K3SF

PTHP Heat Pump, 7700/7600 Btuh, 230/208V (Discontinued)

  • Mfr # PDH07K3SF
  • Zoro # G1120174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDH07K3SF
Zoro #
G1120174
UPC #
724587427837
Country of Origin
China

Dimensions

Power Cord Length
5 ft.

Details

Phase
1
Hz
60
Power Supply
20A
EER
12.0/12.2
BtuH Cooling
7700/7600
Item
Packaged Terminal Heat Pump
Reverse Cycle Heat BtuH
6300/6100
Reverse Cycle Heat COP
3.0
BtuH Heating
10,236
NEMA Plug Configuration
6-20P
Min. Circuit Amps
16.4
Heating kW
3.4
Voltage
230/208
Refrigerant Type
R-410a
Requires
Wall Sleeve and Exterior Grille

Description

Packaged Terminal Heat Pump, 12.0/12.2 EER, Reverse Cycle Heat COP 3.0, 230/208 Voltage, 1 Phase, 60 Hz, Power Cord Length 5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.