Shelf Post, 74 H x 1 in. D, PK2
Mfr # MQ74PE - 9995Z
Zoro # G1121224
product price:Â $76.75
/pk 2, $38.38/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Height
74 3/16 in
Overall Depth
1 7/32 in
Overall Width
1 3/4 in
Finish
Epoxy Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MQ74PE - 9995Z
Zoro #
G1121224
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
74 3/16 in
Overall Depth
1 7/32 in
Overall Width
1 3/4 in
Post Height
74"
Depth
1-7/32"
Width
1-3/4"
Post Width
1"
Height
74"
Details
Material
Steel
Finish
Epoxy Coated
Color
Taupe
Standards
NSF, ISO 9001-9002
For Use With
MetroMax Shelving
Item
Shelving Post
Finish - Shelving and Racks
Epoxy Coated
Includes
(10) MetroMax S Hooks
Number of Pieces
12
Shelf Adjustment Type
Wedge
Post Gauge
18 ga
Product Type
Shelving Post
Description
Shelving Post, Taupe, Steel, Epoxy Coated, Overall Height 74 3/16 in, Overall Width 1 3/4 in, Number of Pieces 12, Post Gauge 18 ga, Shelf Adjustment Type Wedge, Includes (10) MetroMax S Hooks, Standards NSF, ISO 9001-9002, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.