This item is Discontinued.

Norton Abrasives Grinding Segment, 5 In Wx1.5 In Tx6 In H 61463604490

Grinding Segment, 5 In Wx1.5 In Tx6 In H (Discontinued)

  • Mfr # 61463604490
  • Zoro # G1121574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463604490
Zoro #
G1121574
UPC #
614636044903
Country of Origin
Unknown

Dimensions

Thickness
1-1/2"
Height
6"
Width
5"
Overall Thickness
1 1/2 in
Overall Length
6 in
Overall Width
5 in

Details

Item
Surface Grinding Segment
Abrasive Material
Ceramic
For Use With
ME20579 Hanchett/Mattison/Norton Chucks
Specification
3SGP30-G12VSP
Color
Gray
Grit
30
Compatible Chuck
ME20579 Hanchett, ME20579 Mattison, ME20579 Norton

Description

Surface Grinding Segment, Color Gray, Abrasive Material Ceramic, Compatible Chuck ME20579 Hanchett, ME20579 Mattison, ME20579 Norton, Grit 30, Overall Length 6 in, Overall Thickness 1 1/2 in, Overall Width 5 in, Specification 3SGP30-G12VSP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.