LTX Logger, Waterproof Work Boot, 10.5 M, 9 in Height, Brown

  • Mfr # GB00668

  • Zoro # G112160415


product price:  $210.00
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown
Toe Type
Plain
Height
9 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00668
Zoro #
G112160415
UPC #
193715568320
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
M
Height
9 in

Details

Item
Waterproof Work Boot
Material
Leather
Color
Brown
Toe Type
Plain
Waterproof
Yes
Closure Type
Lace Up
Series
LTX Logger
Style Number
GB00668
Outsole Material
EVA/Rubber
Electrical Hazard Rated
Yes

Description

The Georgia Boot Low Heel LTX logger waterproof work boot is our lightest and most cutting edge logger yet. The upper on this Goodyear welt constructed waterproof boot is made from full grain leather with a high abrasion textile upper and has combination eyelet and hook hardware. This brown boot features our Stretch Gusset Technology, AMP LT comfort insole, and a 5 ribbed steel shank that provides double the width and support of a traditional steel shank. Even with all those comfort features, this boot is 25% lighter than our standard loggers, providing all day comfort and maximum protection. The outsole on this rugged 9 inch logger is heat, chemical, abrasion, and slip resisting dual density EVA and Carbo Tec Rubber. This boot meets ASTM F2892 electrical hazard standard for soft toe work boots. .


  • • 9 Inches in height
  • • Full-grain leather upper
  • • Goodyear welt construction
  • • Georgia waterproof system
  • • Removable brush guard kiltie
  • • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
  • • ASTM F2892 electrical hazard standard
  • • AMP LT insole with memory foam
  • • Climber Shank XL 5-ribbed steel shank
  • • Weight: 3.9 pounds per pair for a size 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.