Women's Western Boot, 7.5 M, Leather, 10 in H

  • Mfr # RD3471

  • Zoro # G112161160


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Size
7.5
Width
M
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RD3471
Zoro #
G112161160
UPC #
885192378188
Country of Origin
China

Dimensions

Size
7.5
Width
M
Height
10 in

Details

Item
Western Boot
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Women's

Description

If you're looking for a comfortable, yet playful, pair of western boots to strut around town, then these Durango Brown Powder 'n' Lace Lady Rebel boots are perfect for you. While the cowgirl boots have all of the classic western features a dipped top with white piping, pull straps, a fancy stitched shaft and a square toe, the powder 'n' lace colored upper is a fun way to show off your style. The foot is made from brown full grain leather to create a nice contrast. You can wear the women's western boots with a great pair of jeans or with a flowing skirt, and will look amazing. There are pull loops to make getting the boots on an easier process. You also can walk around in these boots for hours because the lining is equally soft and comfortable. Most women buy footwear that's pretty, but would never describe them as being comfortable. You get the best of both worlds with these cowboy boots for women. The cushioned footbed on the Durango Boots contours to the shape of your feet, and is ventilated to keep your feet comfortable. A Cushion Flex insole, a tempered steel shank, and rolled shank area all work together to give you support when you're shopping or dancing the evening away with a cute cowboy. The rubber outsole gives your comfortable cowgirl boots great flexibility, and offers abrasion resistance. The rocker 11/4 inch heel is even easy to walk in. These women's boots are available in sizes 6 10 and a selection of half sizes to make sure the boots fit your feet perfectly. Get yourself a pair of these Lady Rebel by Durango 10 inch boots and be the best dressed cowgirl in your neighborhood.


  • • Double row sole stitch
  • • Cushion Flex insole
  • • Tempered steel shank
  • • Contoured ventilated removable cushion footbed
  • • Soft mesh lining
  • • 1 1/4" Rocker heel
  • • Square toe
  • • Full-grain leather
  • • 14-inch calf circumference
  • • Rolled shank area

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.