Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Concld Intgrl Stop Shwr Valve 4-Arm Hdle (Discontinued)

  • Mfr # SC-1191
  • Zoro # G1121620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-1191
Zoro #
G1121620
UPC #
-
Country of Origin
United States

Details

Item
The SC-1191-AF is a concealed shower valve with integral stops and an all brass body. The SC-1191-AF features 1/4 turn ceramic cartridges and four-arm cross handles with color-coded indexes. Included with the SC-1191-AF is an S-1554 tub spout.
Max. Flow
2.2 gpm
Flow Rate (GPM)
2.2

Description

The SC-1191-AF is a concealed shower valve with integral stops and an all brass body. The SC-1191-AF features 1/4 turn ceramic cartridges and four-arm cross handles with color-coded indexes. Included with the SC-1191-AF is an S-1554 tub spout.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.