Stick Electrode, E6013, 3/32", 12 L, 5 lb

  • Mfr # ED033501

  • Zoro # G112320949


product price:  $32.35
/ea

Key Features

Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E6013
Series
Fleetweld 37
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ED033501
Zoro #
G112320949
UPC #
015082910468
Country of Origin
Mexico

Dimensions

Overall Length
12 in
Container Size
5 lb
Overall Diameter
3/32 in

Details

Item
Stick Welding Electrodes
Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E6013
Series
Fleetweld 37
Container Type
Plastic Tube
Tensile Strength (Minimum Required)
60 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Tensile Strength (As Welded)
67 to 75 ksi
Yield Strength (Minimum Required)
48 ksi
Yield Strength (As Welded)
58 to 64 ksi
Elongation (Minimum Required)
17 %
For Material Type
Carbon Steel
Process
Stick Welding (SMAW)
Weight
5 lb
Elongation (As Welded)
23%
Finish/Coating
Rutile

Description

Stick Welding Electrodes, AWS Classification E6013, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 67 to 75 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 58 to 64 ksi, Series Fleetweld 37, Weight 5 lb, For Material Type Carbon Steel, Welding Current Designation AC, DCEN, DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.