Aluminum Adjustable Height Gantry Crane w/Adjustable Leveling Option 8 ft. x 10 ft. 4K Silver

  • Mfr # AHA-4-8-10-ALO

  • Zoro # G112448049


product price:  $4,648.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4000 lb
Max. I Beam Height
8 in
Gantry Crane Depth
96 in
I Beam Flange Width
4 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AHA-4-8-10-ALO
Zoro #
G112448049
UPC #
691215083096
Country of Origin
United States

Dimensions

Max. I Beam Height
8 in
Gantry Crane Depth
96 in
I Beam Flange Width
4 in
Height
130-1/8 in

Details

Load Capacity
4000 lb
Material
Aluminum
Color
Silver
Adjustable Increments
6 in
Includes
Adjustable Height Gantry Crane

Description

An adjustable height aluminum gantry crane is a valuable asset in warehousing and manufacturing settings. The crane has an all-aluminum construction making it corrosion resistant and perfect for outdoor use. All pinned connections make it possible for personnel to set up and take down in just minutes. The adjustable leveling legs allow the crane to be raised or lowered in 4'' increments on uneven surfaces. Each leg has a pin style adjustment design with pre drilled alteration holes. With a rectangle shaped base included on each leg, the crane has a strong foundational support.
  • • Height and leveling adjustments can be completed with support from fork truck or other overhead lifting device
  • • Flat footed design provides surface stability
  • • Beam length offers ample space for lifting and lowering
  • • Lifting hoist/trolley available separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.