Degreaser, Bottle, Liquid

  • Mfr # VVV579

  • Zoro # G112485464


product price:  $1,116.99
/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Mild
Recommended Dilution
Ready to Use
Net Weight
41.73 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VVV579
Zoro #
G112485464
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Degreaser
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Mild
Recommended Dilution
Ready to Use
Net Weight
41.73 lb
Primary Chemical
Trans-1,2-Dichloroethylene
VOC Content
100% (CARB), 90% (FEDERAL)
Standards
RoHS
NSF Rating
Not Rated
Application
All Repair and Maintenance Cleaning Including Electronic Switches and Logic Controllers, Cleans Contacts, Medical Instruments Like Monitoring Devices, Oxygen and Gas Lines, Orthopedic Implants, Relays and Switches and Fuse Blocks, Removal of Soils from Electronic Circuits
Base Formula
Solvent
Dielectric Strength
Greater Than 30kV
Nonflammable
Yes
Features
Does Not Deplete Ozone, Full Azeotrope, Leaves No Residue, Removes Soils Including Oxidized Oil and Grease, Stabilized for Metals such as Aluminum, Magnesium, Titanium and Brass
Flash Point
Not Rated
Plastic Safe
No
Effective to Remove
Oils, Greases, Silicones, Refrigerant Oils, Fluxes, Adhesives and Other Common Industrial Contaminants

Description

Degreaser, Bottle, 5 gal, Net Weight 41.73 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent (CARB), 90 Percent (FEDERAL), Nonflammable Yes, Plastic Safe No, Dielectric Strength Greater Than 30kV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.