Degreaser, Drum, Liquid
Mfr # 3400-54G
Zoro # G112485624
product price:Â $8,697.99
/eaKey Features
Container Type
Drum
Cleaner Form
Liquid
Fragrance
Ether
Recommended Dilution
Ready to Use
Net Weight
450.65 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3400-54G
Zoro #
G112485624
UPC #
-
Country of Origin
United States
Dimensions
Container Size
54 gal
Details
Item
Degreaser
Container Type
Drum
Cleaner Form
Liquid
Fragrance
Ether
Recommended Dilution
Ready to Use
Net Weight
450.65 lb
Nonflammable
Yes
Primary Chemical
Trans-1,2-Dichloroethylene
Application
Breakers, Electric Motors, Electronics, Generators, Relays, Switches, Transformers
Features
Non-Ozone Depleting, Rapid Evaporation
NSF Rating
K1, K2
Dielectric Strength
Undetermined
VOC Content
100% (CARB), 95% (EPA)
Plastic Safe
No
Description
Degreaser, Drum, 54 gal, Net Weight 450.65 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent (CARB), 95 Percent (EPA), Nonflammable Yes, Plastic Safe No, Dielectric Strength Undetermined, Application Breakers, Electric Motors, Electronics, Generators, Relays, Switches, Transformers, pH Value Not Applicable, pH Level Not Applicable, Primary Chemical Trans-1,2-Dichloroethylene, Cleaner VOC Range VOC Greater than 5 Percent
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.