Degreaser, Bottle, Liquid

  • Mfr # 3401-5G

  • Zoro # G112485648


product price:  $965.99
/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Characteristic
Recommended Dilution
Ready to Use
Net Weight
41.73 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3401-5G
Zoro #
G112485648
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Degreaser
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Characteristic
Recommended Dilution
Ready to Use
Net Weight
41.73 lb
Primary Chemical
Trans-Dichloroethylene
VOC Content
100% (CARB), 95% (EPA)
Features
Rapid Evaporation
Nonflammable
Yes
Dielectric Strength
Undetermined
Plastic Safe
No
NSF Rating
Not Rated

Description

Degreaser, Bottle, 5 gal, Net Weight 41.73 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent (CARB), 95 Percent (EPA), Nonflammable Yes, Plastic Safe No, Dielectric Strength Undetermined, pH Value Not Applicable, pH Level Not Applicable, Primary Chemical Trans-Dichloroethylene, Cleaner VOC Range VOC Greater than 5 Percent, Includes Not Applicable, NSF Rating Not Rated, Product Series 3401, Properties Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.